121312.00
Description
121312.00 DEFINITE PURPOSE MOTOR ; 2HP 1800/900RPM 575V TEFC
Part # 121312.00
BDI # 17097781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Definite Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
131667.00
Description
131667.00 DEFINITE PURPOSE MOTOR ; POR 3/.75HP 1740/850RPM 184T FC 575V 3PH
Part # 131667.00
BDI # 20183229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Definite Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid