SX228-6 3-3/4 7/8X7/16 KW
Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; NON-RETURNABLE FOR SX 228-6 DISC CPLG
Part # 69790492603
BDI # 598632
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
SX255-6 65MM 18X4.4MM KW
Description
SX255-6 65MM 18X4.4MM KW HUB ; NON-RETURNABLE FOR SX 255-6 DISC CPLG
Part # 69790413835
BDI # 598453
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155
Coupling Type:
Disc Coupling
SX158-6 2-1/2 5/8X5/16 KW
Description
SX158-6 2-1/2 5/8X5/16 KW HUB ; NON-RETURNABLE FOR SX 158-6 DISC CPLG
Part # 69790497631
BDI # 598838
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
98.044
Coupling Type:
Disc Coupling
263 DISC STD HUB 65MM
Description
263 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 65MM
BDI # 17845968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
286 DISC STD HUB 95MM
Description
286 DISC STD HUB 95MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 95MM
BDI # 17846017
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs