115 DISC STD HUB 38MM
Description
115 DISC STD HUB 38MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 38MM
BDI # 17845596
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
139 DISC STD HUB 38MM
Description
139 DISC STD HUB 38MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 38MM
BDI # 17845578
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
125.73
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.95
Length Thru Bore - Millimeter:
41.148
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
71.12
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
143.002
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
47.752
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
236 DISC STD HUB 38MM
Description
236 DISC STD HUB 38MM ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 38MM
BDI # 17845859
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs