263 DISC STD HUB 80MM
Description
263 DISC STD HUB 80MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 80MM
BDI # 17845975
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
139 DISC LG HUB 80MM
Description
139 DISC LG HUB 80MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC LG HUB 80MM
BDI # 17845685
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
138.938
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
193 DISC STD HUB 80MM
Description
193 DISC STD HUB 80MM ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 80MM
BDI # 17845849
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
210 DISC STD HUB 80MM
Description
210 DISC STD HUB 80MM ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 80MM
BDI # 17845924
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
165 DISC STD HUB 80MM
Description
165 DISC STD HUB 80MM ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 80MM
BDI # 17845815
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs