454 KD 11 SHUB FB
Description
454 KD 11 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434439
BDI # 317227
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
323.85
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
130.048
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
193.548
Coupling Type:
Disc Coupling
454 KD 20 CA1000
Description
454 KD 20 CA1000 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423598
BDI # 317230
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
255000In-Lbs
454 KD 10 SHUB
Description
454 KD 10 SHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2360345
BDI # 317221
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
323.85
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
134.874
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
193.548
Coupling Type:
Disc Coupling
454 KD 20 CA1400
Description
454 KD 20 CA1400 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423614
BDI # 317232
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
255000In-Lbs
454 KD 11 SHUB
Description
454 KD 11 SHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2423879
BDI # 317226
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
323.85
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
130.048
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
193.548
Coupling Type:
Disc Coupling