D55-5-SS

COMPARE

D55-5-SS

Description
D55-5-SS FLEX DISC ; POR

TB WOODS

Part # 11034123

BDI # 988557

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D55-5

COMPARE

D55-5

Description
D55-5 FLEX DISC ; POR

TB WOODS

Part # 11034122

BDI # 989322

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.375
Outside Diameter - Millimeter: 365.125

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 189000In-Lbs

Price Inventory : Available to order
Loading Price
QTY