D60-3

COMPARE

D60-3

Description
D60 3 ; F FLEX HUB

TB WOODS

Part # D60-3

BDI # 996161

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 425.45
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 16.75
Length Thru Bore - Millimeter: 158.75
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 266.7
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D60-3ST

COMPARE

D60-3ST

Description
D60-3ST CPLG HUB ; POR

TB WOODS

Part # 11040410

BDI # 986906

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 425.45
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.75
Length Thru Bore - Millimeter: 158.75
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 266.7
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY