Page 1 of 12

Next

Compare
DI185-6 HUB RSB

COMPARE

DI185-6 HUB RSB

Description
DI185-6 HUB RSB ; DI 185-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790492072

BDI # 598591

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Length Thru Bore - Millimeter: 80
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI185-6 JUMBO HUB RSB

COMPARE

DI185-6 JUMBO HUB RSB

Description
DI185-6 JUMBO HUB RSB ; POR DI 185-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790492090

BDI # 598600

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Length Thru Bore - Millimeter: 80
Other Features: Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 193.04
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI185-6 SUB-ASSEMBLY BSE 7

COMPARE

DI185-6 SUB-ASSEMBLY BSE 7

Description
DI185-6 SUB-ASSEMBLY BSE 7 ; DI 185-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790494590

BDI # 598760

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.6
Outside Diameter - Millimeter: 193.04

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 1 3/4IN

COMPARE

193 DISC STD HUB 1 3/4IN

Description
193 DISC STD HUB 1 3/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 1 3/4IN

BDI # 17846037

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 1 11/16IN

COMPARE

193 DISC STD HUB 1 11/16IN

Description
193 DISC STD HUB 1 11/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 1 11/16IN

BDI # 17846036

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY