DI110-6 JUMBO HUB RSB
Description
DI110-6 JUMBO HUB RSB ; DI 110-6 DISC CPLG
Part # 69790492087
BDI # 598597
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
DI110-6 SUB-ASSEMBLY BSE 5
Description
DI110-6 SUB-ASSEMBLY BSE 5 ; DI 110-6 DISC CPLG
Part # 69790494519
BDI # 598750
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
DI110-6 SUB-ASSEMBLY BSE 3.5
Description
DI110-6 SUB-ASSEMBLY BSE 3.5 ; DI 110-6 DISC CPLG
Part # 69790493345
BDI # 598701
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
DI110-6 SUB-ASSEMBLY BSE 7
Description
DI110-6 SUB-ASSEMBLY BSE 7 ; DI 110-6 DISC CPLG
Part # 69790494279
BDI # 598747
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs