D26-3

COMPARE

D26-3

Description
D26-3 ; POR

TB WOODS

Part # D26-3

BDI # 995943

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D26-3-014

COMPARE

D26-3-014

Description
D26-3-014 ; POR

TB WOODS

Part # D26-3-014

BDI # 986129

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D26-3ST

COMPARE

D26-3ST

Description
D26-3ST CPLG HUB ; POR

TB WOODS

Part # 11054434

BDI # 990832

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - Solid Hub | 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY