354 KD 20 CA900
Description
354 KD 20 CA900 CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 2423523
BDI # 317089
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
150000In-Lbs
354 KD 21 SHUB FB
Description
354 KD 21 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2437853
BDI # 317132
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
104.648
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
177.8
Coupling Type:
Disc Coupling
353 KD 2 CA900
Description
353 KD 2 CA900 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2304897
BDI # 317066
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
63000In-Lbs
354 KD 21 SPR1400
Description
354 KD 21 SPR1400 SPACER ; NON-RETURNABLE FOR DISC COUPLING
Part # 2272581
BDI # 317133
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
150000In-Lbs
354 KD 10 SHUB FB
Description
354 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434652
BDI # 317079
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
111.252
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
150.114
Coupling Type:
Disc Coupling