Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
286 DISC LG HUB RSB
Description
286 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC LG HUB RSB
BDI # 17846024
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
286.004
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
286 DISC STD HUB 100MM
Description
286 DISC STD HUB 100MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 100MM
BDI # 17846018
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
286 DISC STD HUB 95MM
Description
286 DISC STD HUB 95MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 95MM
BDI # 17846017
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
286 DISC STD HUB 71MM
Description
286 DISC STD HUB 71MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 71MM
BDI # 17846005
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs