D70-3

COMPARE

D70-3

Description
D70 3 ; F FLEX HUB

TB WOODS

Part # D70-3

BDI # 995248

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 480.822
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 18.93
Length Thru Bore - Millimeter: 177.8
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 298.45
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D70-3ST

COMPARE

D70-3ST

Description
D70-3ST ; POR

TB WOODS

Part # 11040421

BDI # 986905

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 480.822
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.93
Length Thru Bore - Millimeter: 177.8
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 298.45
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY