D92-3-024

COMPARE

D92-3-024

Description
D92-3-024 ; POR

TB WOODS

Part # D92-3-024

BDI # 997898

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 CPLG HUB ; POR

TB WOODS

Part # 11033346

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D92-3-037

COMPARE

D92-3-037

Description
D92-3-037 CPLG HUB ; POR

TB WOODS

Part # 11033345

BDI # 985693

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY