Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
DI110-6 JUMBO HUB RSB
Description
DI110-6 JUMBO HUB RSB ; DI 110-6 DISC CPLG
Part # 69790492087
BDI # 598597
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
115 DISC STD HUB 38MM
Description
115 DISC STD HUB 38MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 38MM
BDI # 17845596
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC STD HUB 50MM
Description
115 DISC STD HUB 50MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 50MM
BDI # 17845549
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC STD HUB 30MM
Description
115 DISC STD HUB 30MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 30MM
BDI # 17845593
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs