225.S71-8.HUB RB

COMPARE

225.S71-8.HUB RB

Description
225.S71-8.HUB RB COUPLING HUB ; FOR DISC COUPLING 588294

THOMAS

Part # 10015386

BDI # 27068706

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 151.638
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.97
Length Thru Bore - Millimeter: 63.5
Hub Diameter - Millimeter: 115.824
Hub Diameter - Inch: 4.56
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D22-3

COMPARE

D22-3

Description
D22-3 ; POR

TB WOODS

Part # D22-3

BDI # 982610

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 98.552
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY