Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
6.5
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
6.5
14E EPDM
Description
14E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2200 MAX RPM
Part # 14
BDI # 1405871
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
6.5
14HS HYTREL
Description
14HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2200 MAX RPM
Part # 14HS
BDI # 991910
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5