1140WA FLEX ELEMENT ASSY

COMPARE

1140WA FLEX ELEMENT ASSY

Description
1140WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0710945 ELASTOMERIC CPLG

FALK

Part # 10018711

BDI # 22604749

Features

Component: Element Assembly
Width - Millimeter: 117.348
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 70000In-Lbs
Width - Inch: 4.62

Price Inventory : Available to order
Loading Price
QTY
1140WA FLEX ELEMENT ONLY

COMPARE

1140WA FLEX ELEMENT ONLY

Description
1140WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0330476

FALK

Part # 10039928

BDI # 18106464

Features

Component: Element
Width - Millimeter: 117.348
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 70000In-Lbs
Width - Inch: 4.62

Price Inventory : Available to order
Loading Price
QTY
PS60 X 4 5/8

COMPARE

PS60 X 4 5/8

Description
PS60 X 4 5/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS60 X 4 5/8

BDI # 239916

Features

Component: Spacer Assembly
Width - Millimeter: 117.475
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 4.625

Price Inventory : Available to order
Loading Price
QTY