Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
RAPTOR ES70 FULL SPACER ELEMENT
Description
RAPTOR ES70 FULL SPCR ELEM USE #27880003 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017074
BDI # 20494225
Features
Component:
Spacer Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
7
PS70 X 6 7/8
Description
PS70 X 6 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS70 X 6 7/8
BDI # 239942
Features
Component:
Spacer Assembly
Width - Millimeter:
174.625
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
6.875