Features
Component:
Element
Width - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9076In-Lbs
Width - Inch:
4.75
PS80 X 4 3/4
Description
PS80 X 4 3/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 4 3/4
BDI # 239955
Features
Component:
Spacer Assembly
Width - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
4.75
PS60 X 4 3/4
Description
PS60 X 4 3/4 SPCR CTR AS ; POR SPACER CENTER ASSY
Part # PS60 X 4 3/4
BDI # 239917
Features
Component:
Spacer Assembly
Width - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
4.75