1140WA FLEX ELEMENT ASSY
Description
1140WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0710945 ELASTOMERIC CPLG
Part # 10018711
BDI # 22604749
Features
Component:
Element Assembly
Width - Millimeter:
117.348
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
70000In-Lbs
Width - Inch:
4.62
1140WA FLEX ELEMENT ONLY
Description
1140WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0330476
Part # 10039928
BDI # 18106464
Features
Component:
Element
Width - Millimeter:
117.348
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
70000In-Lbs
Width - Inch:
4.62