PHE F80FTBFLG
Description
PHE F80FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F80FTBFLG
BDI # 1281769
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
97
Hub Diameter - Inch:
3.819
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F70FTBFLG
Description
PHE F70FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F70FTBFLG
BDI # 1281764
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F90HTBFLG
Description
PHE F90HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F90HTBFLG
BDI # 1281776
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
108
Hub Diameter - Inch:
4.252
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F60FTBFLG
Description
PHE F60FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F60FTBFLG
BDI # 1281760
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
103
Hub Diameter - Inch:
4.055
Coupling Type:
Elastomeric Coupling
Torque:
127Nm
PHE F50FRTYRE
Description
PHE F50FRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F50FRTYRE
BDI # 1281789
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
66Nm