30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; NON RETURNABLE 3700071
Part # 10101327
BDI # 18483678
Features
Component:
Spacer Hub
Width - Millimeter:
53.264
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.097
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479 NON RETURNABLE
Part # 10312872
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438