140HCB 140M RAPTOR
Description
140HCB 140M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016533
BDI # 22274858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCB 130M RAPTOR
Description
120HCB 130M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016506
BDI # 22275053
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
120HCB 5IN RAPTOR
Description
120HCB 5IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015102
BDI # 22276459
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCB 6-1/4IN RAPTOR
Description
100HCB 6-1/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015054
BDI # 22275146
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
RAPTOR 80HCBM 5-3/16IN
Description
RAPTOR 80HCBM 5-3/16IN COUPLING HUB ; NON RETURNABLE
Part # 016213
BDI # 20493351
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs