RAPTOR 10HCB 17MM H7
Description
RAPTOR 10HCB 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016290
BDI # 20493497
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 2HCBM 17MM H7
Description
RAPTOR 2HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016854
BDI # 20493851
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
24
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
42
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
RAPTOR 2HCB 17MM H7
Description
RAPTOR 2HCB 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016229
BDI # 20493375
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
41.91
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
RAPTOR 5HCBM 17MM H7
Description
RAPTOR 5HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016897
BDI # 20493935
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 3HCB 17MM H7
Description
RAPTOR 3HCB 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016240
BDI # 20493397
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs