Page 1 of 4

Next

Compare
RAPTOR 50HCB 2-5/16IN

COMPARE

RAPTOR 50HCB 2-5/16IN

Description
RAPTOR 50HCB 2-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015668

BDI # 20492455

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC-H X 2 5/16

COMPARE

12SC-H X 2 5/16

Description
12SC-H X 2 5/16 CPLG SPACER HUB ; NON RETURNABLE

DODGE

Part # 022490

BDI # 240542

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.438
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 2 5/16

COMPARE

10S X 2 5/16

Description
10S X 2 5/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004638

BDI # 238783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 2-5/16IN

COMPARE

RAPTOR 70HCB 2-5/16IN

Description
RAPTOR 70HCB 2-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015764

BDI # 20492623

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 2-5/16IN

COMPARE

RAPTOR 40HCB 2-5/16IN

Description
RAPTOR 40HCB 2-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015627

BDI # 20492381

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY