Page 1 of 3

Next

Compare
10S X 2 13/16

COMPARE

10S X 2 13/16

Description
10S X 2 13/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004646

BDI # 238791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 2 13/16

COMPARE

11S X 2 13/16

Description
11S X 2 13/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004681

BDI # 238825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 2 13/16

COMPARE

12S X 2 13/16

Description
12S X 2 13/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004717

BDI # 238861

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCB 2-13/16IN

COMPARE

RAPTOR 30HCB 2-13/16IN

Description
RAPTOR 30HCB 2-13/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015596

BDI # 20492327

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 2-13/16IN

COMPARE

RAPTOR 80HCB 2-13/16IN

Description
RAPTOR 80HCB 2-13/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015886

BDI # 20492793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY