Page 1 of 3

Next

Compare
11S X 3 3/4

COMPARE

11S X 3 3/4

Description
11S X 3 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 11S X 3 3/4

BDI # 238838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 3/4

COMPARE

12S X 3 3/4

Description
12S X 3 3/4 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 3 3/4

BDI # 238876

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 3-3/4IN RAPTOR

COMPARE

140HCBM 3-3/4IN RAPTOR

Description
140HCBM 3-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCBM 3-3/4IN RAPTOR

BDI # 22275979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 3-3/4IN

COMPARE

RAPTOR 80HCB 3-3/4IN

Description
RAPTOR 80HCB 3-3/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCB 3-3/4IN

BDI # 20492823

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 3-3/4IN

COMPARE

RAPTOR 60HCB 3-3/4IN

Description
RAPTOR 60HCB 3-3/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCB 3-3/4IN

BDI # 20492583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY