Page 1 of 2

Next

Compare
RAPTOR 80HCBM 5-3/16IN

COMPARE

RAPTOR 80HCBM 5-3/16IN

Description
RAPTOR 80HCBM 5-3/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016213

BDI # 20493351

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Request A Price QTY
120HCB 5-3/16IN RAPTOR

COMPARE

120HCB 5-3/16IN RAPTOR

Description
120HCB 5-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015103

BDI # 22276463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY
100HCB 5-3/16IN RAPTOR

COMPARE

100HCB 5-3/16IN RAPTOR

Description
100HCB 5-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015045

BDI # 22275183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY
100HCBM 5-3/16IN RAPTOR

COMPARE

100HCBM 5-3/16IN RAPTOR

Description
100HCBM 5-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016577

BDI # 22274806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY
120HCBM 5-3/16IN RAPTOR

COMPARE

120HCBM 5-3/16IN RAPTOR

Description
120HCBM 5-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016619

BDI # 22276183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY