Page 1 of 2

Next

Compare
140HCBM 4-11/16IN RAPTOR

COMPARE

140HCBM 4-11/16IN RAPTOR

Description
140HCBM 4-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016657

BDI # 22276015

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Request A Price QTY
120HCB 4-11/16IN RAPTOR

COMPARE

120HCB 4-11/16IN RAPTOR

Description
120HCB 4-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015098

BDI # 22276443

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 80HCBM 4-11/16IN

COMPARE

RAPTOR 80HCBM 4-11/16IN

Description
RAPTOR 80HCBM 4-11/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016208

BDI # 20493341

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Request A Price QTY
100HCBM 4-11/16IN RAPTOR

COMPARE

100HCBM 4-11/16IN RAPTOR

Description
100HCBM 4-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016572

BDI # 22274734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY
100HCB 4-11/16IN RAPTOR

COMPARE

100HCB 4-11/16IN RAPTOR

Description
100HCB 4-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015040

BDI # 22275203

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY