Page 1 of 2

Next

Compare
RAPTOR 30HCBM 1-5/16IN

COMPARE

RAPTOR 30HCBM 1-5/16IN

Description
RAPTOR 30HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015395

BDI # 20491959

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 3HCBM 1-5/16IN

COMPARE

RAPTOR 3HCBM 1-5/16IN

Description
RAPTOR 3HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015288

BDI # 20491745

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.323

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 4HCBM 1-5/16IN

COMPARE

RAPTOR 4HCBM 1-5/16IN

Description
RAPTOR 4HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015303

BDI # 20491775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.598

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 40HCBM 1-5/16IN

COMPARE

RAPTOR 40HCBM 1-5/16IN

Description
RAPTOR 40HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015993

BDI # 20492913

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 50HCBM 1-5/16IN

COMPARE

RAPTOR 50HCBM 1-5/16IN

Description
RAPTOR 50HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016031

BDI # 20492987

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Request A Price QTY