Page 1 of 2

Next

Compare
RAPTOR 50HCBM 3-9/16IN

COMPARE

RAPTOR 50HCBM 3-9/16IN

Description
RAPTOR 50HCBM 3-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016067

BDI # 20493059

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 60HCBM 3-9/16IN

COMPARE

RAPTOR 60HCBM 3-9/16IN

Description
RAPTOR 60HCBM 3-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016108

BDI # 20493141

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Request A Price QTY
140HCB 3-9/16IN RAPTOR

COMPARE

140HCB 3-9/16IN RAPTOR

Description
140HCB 3-9/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015151

BDI # 22276374

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Request A Price QTY
120HCB 3-9/16IN RAPTOR

COMPARE

120HCB 3-9/16IN RAPTOR

Description
120HCB 3-9/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015086

BDI # 22276749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY
100HCBM 3-9/16IN RAPTOR

COMPARE

100HCBM 3-9/16IN RAPTOR

Description
100HCBM 3-9/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016559

BDI # 22274937

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY