1150WA21 NR 1 HUB RSB NR 0431617

COMPARE

1150WA21 NR 1 HUB RSB NR 0431617

Description
1150WA21 NR 1 HUB RSB ; NON-RETURNABLE NR 0431617

FALK

Part # 10018640

BDI # 18106491

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.68

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 284.48
Coupling Type: Elastomeric Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PH213 PARA-FLEX ELEMENT

COMPARE

PH213 PARA-FLEX ELEMENT

Description
PH213 PARA-FLEX ELEMENT

DODGE

Part # 011239

BDI # 239615

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 22.5

Outside Diameter - Millimeter: 571.5
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 56700In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
PH213 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PH213 PARA-FLEX NEOPRENE ELEMENT

Description
PH213 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE

DODGE

Part # 011272

BDI # 239806

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 22.5

Outside Diameter - Millimeter: 571.5
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 56700In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
PH213 4545

COMPARE

PH213 4545

Description
PH213 4545 PARAFLEX DISC ASSY

DODGE

Part # 011319

BDI # 239835

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.5

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 222.25
Coupling Type: Elastomeric Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY