WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # 10101334
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
40R31/35 C=2.750 WRAPFLEX 3700081
Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; NON-RETURNABLE SPACER HUB
Part # 10101337
BDI # 23136004
Features
Component:
Spacer Hub
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.75
40R31 SPACER HUB C 2.668 WRAPFLEX
Description
40R31 SPACER HUB C 2.668 WRAPFLEX ; NON-RETURNABLE
Part # 10101336
BDI # 18483684
Features
Component:
Spacer Hub
Width - Millimeter:
67.767
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.668
40R31 SPACER HUB C 1.881 WRAPFLEX
Description
40R31 SPACER HUB C 1.881 WRAPFLEX ; NON-RETURNABLE
Part # 10101335
BDI # 18483683
Features
Component:
Spacer Hub
Width - Millimeter:
47.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.881
40R31/35 C=4.000 1070T WRAPFLEX 3700082
Description
40R31/35 C=4.000 1070T WRAPFLEX 3700082 ; NON-RETURNABLE COUPLING HUB
Part # 10101338
BDI # 18483681
Features
Component:
Spacer Hub
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
4