60R HUB RSB WRAPFLEX 3301259

COMPARE

60R HUB RSB WRAPFLEX 3301259

Description
60R HUB RSB WRAPFLEX 3301259 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10100278

BDI # 18484225

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R 1090T WRAPFLEX 0439285

COMPARE

60R 1090T WRAPFLEX 0439285

Description
60R 1090T WRAPFLEX 0439285 ; NON-RETURNABLE SHAFT HUB

REXNORD

Part # 10314777

BDI # 22604865

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; POR MTO COUPLING HUB

REXNORD

Part # 10316608

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60RT HRB 303SS WRAPFLEX 3301255

COMPARE

60RT HRB 303SS WRAPFLEX 3301255

Description
60RT HRB 303SS WRAPFLEX 3301255 ; POR MTO CPLG HUB

REXNORD

Part # 10288050

BDI # 24128476

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY