Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
155.575
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Size 812-614-814-616-816-618-818
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
3701481 5R STL COVER/ELEMENT WRAPFLEX
Description
3701481 5R STL COVER/ELEMENT WRAPFLEX ; NON-RETURNABLE STEEL
Part # 10316267
BDI # 24115078
Features
Component:
Element Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
70R STL COVER/ELEMENT WRAPFLEX 3701488
Description
70R STL COVER/ELEMENT WRAPFLEX 3701488 ; NON-RETURNABLE STEEL
Part # 10315263
BDI # 22604863
Features
Component:
Element Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
1020WA FLEX ELEMENT ASSY
Description
1020WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0711194 ELASTOMERIC CPLG
Part # 10018699
BDI # 18104617
Features
Component:
Element Assembly
Width - Millimeter:
26.162
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
Width - Inch:
1.03