Page 1 of 2

Next

Compare
F11SF

COMPARE

F11SF

Description
F11SF CPLG FLANGE ASSEMBLY ; 9" OD HUB 4-5/8" HUB

MARTIN SPROCKET & GR

Part # F11SF

BDI # 608840

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 6252In-Lbs

Price Inventory : Available to order
Loading Price
QTY
902 MORFLEX FLANGE MB

COMPARE

902 MORFLEX FLANGE MB

Description
902 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 012570

BDI # 345843

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9

Length Thru Bore - Millimeter: 85.725
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 107.95
Coupling Type: Elastomeric Coupling
Torque: 6300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20 K2 RHUB

COMPARE

20 K2 RHUB

Description
20 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2270262

BDI # 318146

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 165.1
Coupling Type: Resilient Coupling
Torque: 28400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE F110FTBFLG

COMPARE

PHE F110FTBFLG

Description
PHE F110FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F110FTBFLG

BDI # 1281721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 9.134
Length Thru Bore - Millimeter: 51

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 134
Hub Diameter - Inch: 5.276
Coupling Type: Elastomeric Coupling
Torque: 875Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F110HTBFLG

COMPARE

PHE F110HTBFLG

Description
PHE F110HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F110HTBFLG

BDI # 1281723

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 9.134
Length Thru Bore - Millimeter: 51

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 134
Hub Diameter - Inch: 5.276
Coupling Type: Elastomeric Coupling
Torque: 875Nm

Price Inventory : Available to order
Loading Price
QTY