PX160 PARA-FLEX ELEMENT
Description
PX160 PARA-FLEX ELEMENT ; 16-5/8" OD ELASTOMERIC TYPE RUBBER
Part # 011117
BDI # 239582
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
0
VSX425-R SPACER ELEMENT VIVA 7392738X
Description
VSX425-R SPACER ELEMENT VIVA 7392738X ; NON-RETURNABLE
Part # 10288024
BDI # 22604887
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16.73
Outside Diameter - Millimeter:
424.942
Coupling Type:
Elastomeric Coupling
Torque:
49380In-Lbs
PX160 PARA-FLEX NEOPRENE ELEMENT
Description
PX160 PARA-FLEX NEOPRENE ELEMENT
Part # 011305
BDI # 239824
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
0
VS425 SPACER ELEMENT VIVA 7392738
Description
VS425 SPACER ELEMENT VIVA 7392738 ; NON-RETURNABLE
Part # 10287586
BDI # 22604905
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
5580Nm
V425 ELEMENT VIVA 7392682
Description
V425 ELEMENT VIVA ; NON-RETURNABLE 7392682
Part # 10287574
BDI # 22604909
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 133
Coupling Type:
Elastomeric Coupling
Torque:
5580Nm