WRAPFLEX 30R STEEL HSB 2.375IN BORE
Description
WRAPFLEX 30R STEEL HSB 2.375IN BORE HUB ; NON-RETURNABLE 0789356 5/8"X5/16" KW
Part # 10057539
BDI # 21580736
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
30R HSB 1.875 WRAPFLEX 0789352
Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB
Part # 10057535
BDI # 18484750
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
30R HSB 2.875 WRAPFLEX 3100445
Description
30R HSB 2.875 WRAPFLEX 3100445 ; POR MTO 3/4"X3/8"KW 2SS CPLG HUB
Part # 10098345
BDI # 18484758
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
118.11
Hub Diameter - Millimeter:
104.902
Hub Diameter - Inch:
4.13
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
30R HSB 1.250 WRAPFLEX 3702013
Description
30R HSB 1.250 WRAPFLEX 3702013 ; NON-RETURNABLE 1/4"X1/8"KW 2SS CPLG HUB
Part # 10288065
BDI # 21575216
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
57.912
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
30R HSB 1.125IN WRAPFLEX 3702012
Description
30R HSB 1.125IN WRAPFLEX 3702012 ; NON-RETURNABLE
Part # 10288064
BDI # 24114605
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
118.11
Hub Diameter - Millimeter:
104.902
Hub Diameter - Inch:
4.13
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs