RAPTOR 4HCBM 1IN
Description
RAPTOR 4HCBM 1IN COUPLING HUB ; NON RETURNABLE
Part # 015298
BDI # 20491765
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
4M HRB METRIC HUB OMEGA 7300270M1
Description
4M HRB METRIC HUB OMEGA 7300270M1 ; NON-RETURNABLE CPLG HUB
Part # 10287907
BDI # 24114254
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
38
Hub Diameter - Millimeter:
57
Hub Diameter - Inch:
2.244
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
RAPTOR 4HCBM 20MM H7
Description
RAPTOR 4HCBM 20MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016882
BDI # 20493907
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
60
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 4HCBM 11/16IN
Description
RAPTOR 4HCBM 11/16IN COUPLING HUB ; NON RETURNABLE
Part # 015293
BDI # 20491755
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 4HCBM 3/4IN
Description
RAPTOR 4HCBM 3/4IN COUPLING HUB ; NON RETURNABLE
Part # 015294
BDI # 20491757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs