1060WA FLEX ELEMENT ONLY
Description
1060WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0328975
Part # 10039866
BDI # 18105305
Features
Component:
Element
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
2700In-Lbs
Width - Inch:
1.5
1060WA FLEX ELEMENT ASSY
Description
1060WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0711198 ELASTOMERIC CPLG
Part # 10018703
BDI # 18105304
Features
Component:
Element Assembly
Width - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2700In-Lbs
Width - Inch:
1.5