PS100 X 5 1/4

COMPARE

PS100 X 5 1/4

Description
PS100 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 5 1/4

BDI # 240082

Features

Component: Spacer Assembly
Width - Millimeter: 133.35
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 5.25

Price Inventory : Available to order
Request A Price QTY
PS80 X 5 1/4

COMPARE

PS80 X 5 1/4

Description
PS80 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 5 1/4

BDI # 239959

Features

Component: Spacer Assembly
Width - Millimeter: 133.35
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 5.25

Price Inventory : Available to order
Request A Price QTY
PS70 X 5 1/4

COMPARE

PS70 X 5 1/4

Description
PS70 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS70 X 5 1/4

BDI # 239930

Features

Component: Spacer Assembly
Width - Millimeter: 133.35
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 5.25

Price Inventory : Available to order
Request A Price QTY
PS90 X 5 1/4

COMPARE

PS90 X 5 1/4

Description
PS90 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS90 X 5 1/4

BDI # 239988

Features

Component: Spacer Assembly
Width - Millimeter: 133.35
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs
Width - Inch: 5.25

Price Inventory : Available to order
Request A Price QTY
PS110 X 5 1/4

COMPARE

PS110 X 5 1/4

Description
PS110 5 1/4 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 5 1/4

BDI # 240118

Features

Component: Spacer Assembly
Width - Millimeter: 133.35
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 5.25

Price Inventory : Available to order
Request A Price QTY