E5

COMPARE

E5

Description
E5 COUPLING ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E5

BDI # 608548

Features

Component: Element
Width - Millimeter: 65.1
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 649In-Lbs
Width - Inch: 2.563

Price Inventory : Available to order
Request A Price QTY