120HCBM 7-3/16IN RAPTOR

COMPARE

120HCBM 7-3/16IN RAPTOR

Description
120HCBM 7-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 016636

BDI # 22275931

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 7-3/16IN RAPTOR

COMPARE

140HCBM 7-3/16IN RAPTOR

Description
140HCBM 7-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 016679

BDI # 22276265

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 7-3/16IN RAPTOR

COMPARE

120HCB 7-3/16IN RAPTOR

Description
120HCB 7-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 015120

BDI # 22276551

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 7-3/16IN RAPTOR

COMPARE

140HCB 7-3/16IN RAPTOR

Description
140HCB 7-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 015185

BDI # 22276669

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY