PH172 3535

COMPARE

PH172 3535

Description
PH172 3535 PARAFLEX DISC ASSY

DODGE

Part # 011314

BDI # 239832

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.31

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 158.75
Coupling Type: Elastomeric Coupling
Torque: 14490In-Lbs

Price Inventory : Available to order
Loading Price
QTY