LF250 CYLINDRICAL HUB 1.57 RSB
Description
LF250 CYLINDRICAL HUB 1.57 RSB
Part # 68514424516
BDI # 593595
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs
LF250 CYLINDRICAL HUB 2.503 KW
Description
LF250 CYLINDRICAL HUB 2.503 KW
Part # LF250 CYLINDRICAL HUB 2.503 KW
BDI # 19073466
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs
LF250 CYLINDRICAL HUB 2-1/2 5/8 KW
Description
LF250 CYLINDRICAL HUB 2-1/2 5/8 KW
Part # LF250 CYLINDRICAL HUB 2-1/2 5/8 KW
BDI # 19073456
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs