PS140 TL 3535

COMPARE

PS140 TL 3535

Description
PS140 COUP HUB 3535 ; POR SHAFT HUB

DODGE

Part # PS140 TL 3535

BDI # 239877

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.688

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 195.275
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY