F7SH

COMPARE

F7SH

Description
F7SH CPLG FLANGE ASSEMBLY ; 5-5/8" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # F7SH

BDI # 608844

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.625

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: 1966In-Lbs

Price Inventory : Available to order
Request A Price QTY