40 EHUBTLX1215

COMPARE

40 EHUBTLX1215

Description
40 EHUBTLX1215 ELAST COUPLING HUB ; POR NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 1961945

BDI # 316177

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.375

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Rubber in Compression
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40 E STEEL HUB

COMPARE

40 E STEEL HUB

Description
40 E STEEL HUB ELAST COUPLING HUB ; POR

KOP-FLEX COUPLINGS

Part # KFFX11512

BDI # 316171

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.375

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY