PH192 4040

COMPARE

PH192 4040

Description
PH192 4040 PARAFLEX DISC ASSY

DODGE

Part # 011316

BDI # 239834

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.31

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 196.85
Coupling Type: Elastomeric Coupling
Torque: 29610In-Lbs

Price Inventory : Available to order
Loading Price
QTY